Zoro Homepage
This item is Discontinued.
Mitutoyo At103-1400 539-131-30

At103-1400 (Discontinued)

  • Mfr # 539-131-30
  • Zoro # G7779970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
539-131-30
Zoro #
G7779970
UPC #
603908516590
Country of Origin
Japan

Dimensions

Length
76
Height
6
Overall Length
76
Overall Height
6
Overall Width
5.5

Details

Item
AT103-1400
Color
Silver
Standards
56" /1400mm
Features
standard type
Weight
15

Description

At103-1400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.