Zoro Homepage
This item is Discontinued.
Mitutoyo At112-120F 539-253-10

At112-120F (Discontinued)

  • Mfr # 539-253-10
  • Zoro # G7780250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
539-253-10
Zoro #
G7780250
UPC #
603908144588
Country of Origin
Japan

Dimensions

Length
24
Height
6
Overall Width
5.5
Overall Length
24
Overall Height
6

Details

Item
AT112-120F
Features
super slim spar type
Weight
4
Color
Silver
Standards
4.5" /120mm

Description

At112-120F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.