
At113,800mm
Mfr # 539-215-30
Zoro # G7780147
product price: $1,860.99
/ea
Free Shipping & Returns
Key Features
Length
22
Height
6
Weight
6
Overall Width
5.5
Features
slim spar type
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
539-215-30
Zoro #
G7780147
UPC #
603908509677
Country of Origin
Japan
Dimensions
Length
22
Height
6
Overall Width
5.5
Overall Length
22
Overall Height
6
Details
Item
AT113, 800MM
Weight
6
Features
slim spar type
Color
Silver
Standards
32" /800mm
Description
At113,800mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.