
Attachment A for Optoeye-200
Mfr # 12AAE671
Zoro # G7798292
product price: $78.39
/ea
Free Shipping & Returns
Key Features
Width (In.)
2.5
Color
Silver
Length (In.)
15
Height (In.)
0.5
Special Features
optional accessory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12AAE671
Zoro #
G7798292
UPC #
603908370024
Country of Origin
Japan
Dimensions
Width (In.)
2.5
Length (In.)
15
Height (In.)
0.5
Details
Item
ATTACHMENT(A) FOR OPTOEYE-200
Color
Silver
Special Features
optional accessory
Description
Attachment A for Optoeye-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.