
Attachment, Hole Pitch, MM, Pair
Mfr # 07CZA057
Zoro # G7798380
product price: $461.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
3
Height (In.)
2.5
Length (In.)
4.5
Color
Black/Silver
Special Features
Interchangeable Jaws (Optional)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07CZA057
Zoro #
G7798380
UPC #
603908331728
Country of Origin
Japan
Dimensions
Width (In.)
3
Height (In.)
2.5
Length (In.)
4.5
Details
Item
ATTACHMENT/HOLE PITCH (MM), PAIR
Color
Black/Silver
Special Features
Interchangeable Jaws (Optional)
Description
Attachment,Hole Pitch,MM,Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.