Zoro Homepage

Attachment, Point, In, Individual

  • Mfr # 07CZA048

  • Zoro # G7798329


product price: $216.99
/ea
Free Shipping & Returns

Key Features

Special Features
Interchangeable Jaws (Optional)
Height (In.)
2.5
Color
Black/Silver
Length (In.)
4.5
Width (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07CZA048
Zoro #
G7798329
UPC #
603908571612
Country of Origin
Japan

Dimensions

Height (In.)
2.5
Length (In.)
4.5
Width (In.)
3

Details

Item
ATTACHMENT/POINT (IN), INDIVIDUAL
Special Features
Interchangeable Jaws (Optional)
Color
Black/Silver

Description

Attachment,Point,In,Individual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.