Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Auto Center Punch, 1 Pc, 6 In, Adjustable 985-113

Auto Center Punch, 1 Pc, 6 In, Adjustable (Discontinued)

  • Mfr # 985-113
  • Zoro # G0618231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985-113
Zoro #
G0618231
UPC #
603908207900
Country of Origin
Japan

Dimensions

Diameter
1"
Length
6"

Details

Item
Automatic Center Punch
Adjustable
No
Finish
Green
Point
Carbide
Material
Plastic/Steel
Number of Pieces
1
Replaceable Point
Yes

Description

Length 6 in, Diameter 1 in, Aluminum/Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.