
Back Adjustable
Mfr # 101168
Zoro # G9627055
product price: $35.85
/eaKey Features
Impact Rated
No
Product Type
Adjustable Back
Material
Steel
Size
1 1/2 in
For Use With
Dial Indicators, Digital Indicators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101168
Zoro #
G9627055
UPC #
-
Country of Origin
Japan
Dimensions
Size
1 1/2 in
For Indicator Stem Size
1.12 in
Details
Item
BACK ADJUSTABLE
Impact Rated
No
Product Type
Adjustable Back
Material
Steel
For Use With
Dial Indicators, Digital Indicators
Back Type
Adjustable
Compatible with Manufacturer Model No.
Mitutoyo Dial/Digital Indicators
Description
Adjustable Back, Back Type Adjustable, Compatible with Brand and Series Mitutoyo Dial/Digital Indicators, Compatible with Manufacturer Model No. Mitutoyo Dial/Digital Indicators, For Indicator Stem Size 1.12 in, For Use With Dial Indicators, Digital Indicators, Size 1 1/2 in, Compatible with AGD Number Not Applicable, Includes Dovetail Mount Attachments Not Applicable, Includes Fine Adjustment Not Applicable, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.