Zoro Homepage

Back Cover/575-123

  • Mfr # 02ACC201

  • Zoro # G9627116


product price: $16.19
/ea

Key Features

Impact Rated
No
Product Type
Back Cover
Size
126mm x 38mm x 11.5mm
For Use With
ID-U Indicator
Compatible with Manufacturer Model No.
575-121, 575-122, 575-123
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02ACC201
Zoro #
G9627116
UPC #
-
Country of Origin
Japan

Dimensions

Size
126mm x 38mm x 11.5mm
For Indicator Stem Size
3/8 in

Details

Impact Rated
No
Item
Back Cover
Product Type
Back Cover
For Use With
ID-U Indicator
Compatible with Manufacturer Model No.
575-121, 575-122, 575-123

Description

Back Cover, Compatible with Brand and Series Mitutoyo ID-U, Compatible with Manufacturer Model No. 575-121, 575-122, 575-123, For Indicator Stem Size 3/8 in, For Use With ID-U Indicator, Size 126mm x 38mm x 11.5mm, Compatible with AGD Number Not Applicable, Includes Dovetail Mount Attachments Not Applicable, Includes Fine Adjustment Not Applicable, Material Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.