
Ball Contact Point, Eccentricit 1Pi
Mfr # 12AAF672
Zoro # G7798347
product price: $906.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
8mm
Length (In.)
45.5mm
Special Features
optionla probe/calibration block
Height (In.)
10mm
For Use With
Linear Height Gage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12AAF672
Zoro #
G7798347
UPC #
603908474364
Country of Origin
Japan
Dimensions
Width (In.)
8mm
Length (In.)
45.5mm
Height (In.)
10mm
Details
Item
1PI BALL CONTACT POINT(ECCENTRICIT
Special Features
optionla probe/calibration block
For Use With
Linear Height Gage
Color
Silver
Description
Ball Contact Point,Eccentricit 1Pi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.