Zoro Homepage

Ball Dia, Compensation Block, Lh Taper Msr

  • Mfr # 12AAA787

  • Zoro # G7798399


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
3.5
Color
Silver
Width (In.)
5
Special Features
optionla probe/calibration block
Height (In.)
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AAA787
Zoro #
G7798399
UPC #
603908282204
Country of Origin
Japan

Dimensions

Length (In.)
3.5
Width (In.)
5
Height (In.)
3

Details

Item
BALL DIAMETER COMPENSATION BLOCK/LH TAPER MEASURE
Color
Silver
Special Features
optionla probe/calibration block

Description

Ball Dia,Compensation Block,Lh Taper Msr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.