Zoro Homepage

Battery for Lh

  • Mfr # 12AAA786

  • Zoro # G3921969


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Height
4
Length
7.5
Width
5
Color
Black
Overall Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AAA786
Zoro #
G3921969
UPC #
603908282747
Country of Origin
Japan

Dimensions

Height
4
Length
7.5
Width
5
Overall Width
5
Overall Height
4

Details

Item
BATTERY FOR LH
Color
Black

Description

Battery for Lh

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.