Bezel Assmebly for 505 Series Dial Caliper (6 in/8 in/12 in)
Mfr # 905162
Zoro # G9639917
product price: $15.85
/eaKey Features
Impact Rated
No
For Use With Mfr. Model Number
505 Series Dial Caliper
Fits Brand
Mitutoyo
For Use With
Dial Calipers
Includes
Bezel, Crystal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
905162
Zoro #
G9639917
UPC #
-
Country of Origin
Japan
Dimensions
Accepts Beam Width
6 in, 8 in, 12 in
Details
Impact Rated
No
Item
Bezel Assembly
For Use With Mfr. Model Number
505 Series Dial Caliper
Fits Brand
Mitutoyo
For Use With
Dial Calipers
Includes
Bezel, Crystal
Compatible with Manufacturer Model No.
505-626-50,505-629-50,505-633-50,505-634-50,505-636-50,505-637-50,505-641-50,505-644-50,505-646-50,505-647-50,505-651-50,505-653-50,505-660-50,505-661-50,505-662-50,527-301-50,527-302-50,527-303-50,527-311-50,527-312-50,527-313-50,536-701,536-702,536-703,536-704,536-721,536-724,536-741,536-742,536-746,536-747
Product Type
Bezel Assembly
Description
When it comes to accurate and precise measurements, the Mitutoyo 905162 Bezel Assembly is a necessary part of your measuring and layout equipment. This bezel assembly fits brand Mitutoyo. The Mitutoyo 905162 Bezel Assembly is an essential tool for any serious measurement and layout work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.