Zoro Homepage

Blade, 12"

  • Mfr # 187-103

  • Zoro # G7802057


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Color
Silver
Special Features
Standard accessory
Height (In.)
0.1
Width (In.)
12.5
Length (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187-103
Zoro #
G7802057
UPC #
603908057390
Country of Origin
Japan

Dimensions

Height (In.)
0.1
Width (In.)
12.5
Length (In.)
1.5

Details

Item
BLADE 12"
Color
Silver
Special Features
Standard accessory

Description

Blade,12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.