Zoro Homepage

Blade, 300mm

  • Mfr # 187-107

  • Zoro # G7801853


product price: $78.75
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width (In.)
12.5
Length (In.)
1.5
Height (In.)
0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187-107
Zoro #
G7801853
UPC #
603908412489
Country of Origin
Japan

Dimensions

Width (In.)
12.5
Length (In.)
1.5
Height (In.)
0.1

Details

Item
BLADE 300MM
Color
Silver

Description

Blade,300mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.