Zoro Homepage

Blade 6In.

  • Mfr # 187-104

  • Zoro # G0971279


product price: $72.29
/ea

Key Features

Features
optional accessory
Length
2
Color
Silver
Height
1.5
Width
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
187-104
Zoro #
G0971279
UPC #
-
Country of Origin
Japan

Dimensions

Length
2
Height
1.5
Width
6.5

Details

Item
BLADE 6"
Features
optional accessory
Color
Silver

Description

Blade 6In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.