Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Blade Micrometer, 2-3", 0.030 Steel 122-127

Blade Micrometer, 2-3", 0.030 Steel (Discontinued)

  • Mfr # 122-127
  • Zoro # G1236837
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122-127
Zoro #
G1236837
UPC #
603908027195
Country of Origin
Japan

Dimensions

Anvil Size
0.030 in x 0.256 in
Spindle Size
0.030 in x 0.256 in
Dimension Type
Inch
Spindle Diameter
18 mm

Details

Item
Blade Micrometer
Resolution
0.0001"
Range
2 to 3"
Operation
Vernier
Features
Inch/mm Conversion, Non-slip Grip Finish, The Anvil and the Spindle have a Blade for Measuring the Groove Diameter of Shafts, Keyways and Other Hard-to-reach Areas
Includes
(1) Battery (SR44), (1) Standard Bar, (1) Fitted Plastic Case
Spindle
Blade, Non-Rotating
Anvil
Blade
Thimble
Ratchet
Lock Nut Type
Lever
SPC Output
No
Certification
Certificate of Inspection
Anvil Material
Steel
Spindle Material
Steel
Rotating Spindle (Yes/No)
No
Long Form Calibration Certificate
No
IP Rating
IP54
Accuracy
+/-0.00015 in
Thimble Type
Ratchet
Operation Type
Mechanical
Included Certification
Certificate of Inspection
Case Included
Yes
Case Type
Plastic
Maximum Measurement - Inch
3 in
Minimum Measurement - Inch
2 in
Coolant Resistant
No
Anvil Shape
Blade

Description

Digital Blade Micrometer, Range 2 in to 3 in, Resolution 0.0001 in, Accuracy +/-0.00015 in, IP Rating IP54, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Blade, Anvil Size 0.030 in x 0.256 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Case Included Yes, Case Type Plastic, Features Enamel Finish, Included Certification Certificate of Inspection, Includes Mic Standard, Key Spanner, Fitted Carrying Case, Lock Nut Type Lever

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.