Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bore Gage .24"-.4"

  • Mfr # 511-214

  • Zoro # G7775910


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
9.5
Features
for small holes
Width (In.)
5.5
Color
Black
Standards
.24 - .4”
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
511-214
Zoro #
G7775910
UPC #
603908317746
Country of Origin
Japan

Dimensions

Length (In.)
9.5
Width (In.)
5.5
Height
1.5
Overall Length
9.5
Overall Height
1.5
Overall Width
5.5

Details

Item
BORE GAGE .24"-.4" W/O INDICATOR
Features
for small holes
Color
Black
Standards
.24 - .4”

Description

Bore Gage .24 In.-.4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.