Zoro Homepage

Bore Gage, Blind-Hole, 0.6" to 1.4"

  • Mfr # 511-418

  • Zoro # G6674853


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
15.5
Features
for blind holes
Width (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-418
Zoro #
G6674853
UPC #
-
Country of Origin
Japan

Dimensions

Length (In.)
15.5
Width (In.)
7

Details

Item
BORE GAGE, BLIND-HOLE, 0.6-1.4", NO INDICATOR
Features
for blind holes

Description

Mechanical Bore Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.