Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bore Gage, Cgf, 1.4" .0005"

  • Mfr # 511-428-20

  • Zoro # G7775980


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
15.5
Features
for blind holes
Width (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-428-20
Zoro #
G7775980
UPC #
603908125655
Country of Origin
Japan

Dimensions

Length (In.)
15.5
Width (In.)
7

Details

Item
BORE GAGE CGF 1.4" .0005"
Features
for blind holes

Description

Bore Gage,Cgf,1.4 In. .0005 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.