Bore Gage, LCD, Digital
Mfr # 568-469-10
Zoro # G022806526
product price: $1,933.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568-469-10
Zoro #
G022806526
UPC #
-
Country of Origin
Japan
Description
Bore Gage, Resolution 0.001 mm/0.00005 in/0.001 mm, Data Output Type Wireless w/ Transmitter, Contact Style Three-Point Anvil, Dimension Type Inch, Metric, Interchangeable Head Yes, Operation Type Digital, Accuracy +/-0.0003 in, Display Type LCD, Functions GO/NO-GO Judgment; GO/NO-GO Judgment Zoom; 2-point Preset; Zero-setting; Data Hold; Error Alarm; Low Battery Voltage Alert; Data Output; Function Lock; 330 Degrees Rotary Display; Inch/mm Conversion (Inch/mm Models)
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.