Zoro Homepage

Bore Gage Set, Borematic, 2-4 In

  • Mfr # 568-936-10

  • Zoro # G1822046


product price: $5,749.99
/ea
Free Shipping & Returns

Key Features

Includes
2 Setting Rings, Extension
Probe Depth (In.)
5.90
Features
TiN Coated Contacts, Go/NoGo Function
Measuring Range (In./mm)
2 to 4/50.8 to 101.6
Actuation Type
Absolute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568-936-10
Zoro #
G1822046
UPC #
603908555179
Country of Origin
Japan

Dimensions

Probe Depth (In.)
5.90
Battery Size
SR44
Dimension Type
Inch

Details

Item
Digital Bore Gauge Set
Includes
2 Setting Rings, Extension
Features
TiN Coated Contacts, Go/NoGo Function
Measuring Range (In./mm)
2 to 4/50.8 to 101.6
Actuation Type
Absolute
Includes Battery
Yes
Interchangeable Head
Yes
Resolution
0.00005 in
Minimum Measurement - Inch
0
Operation Type
Digital
Range
2 in to 4 in
Includes Indicator
Yes
Functions
Zero-Set, Presetting, Data Hold
Display Type
LCD
Contact Point Material
Carbide, Titanium
Requires Indicator
Yes
Data Output Type
Cabled
Contact Style
3 Point
Maximum Measurement - Inch
4 in
Includes Case
Yes
Series
568
Case Type
Wooden Case
SPC Output
Yes
Battery Type
SR44
Inches Measured - Minimum
2 in
Millimeters Measured - Minimum
50.8 mm
Inches Measured - Maximum
4 in
Millimeters Measured - Maximum
101.6 mm
Actuation Style
Absolute

Description

The Mitutoyo 568-936 Bore Gage Set is the perfect tool for making precise measurements on holes, drills and wire gauges. It can measure within a measuring range of 2 in to 4 in with an accuracy of 0.00005 in/0.001 mm. The bore gage set features carbide and titanium contact points, as well as a 3 point contact style. Its zero setting function makes it easy to zero out the device for accurate measurements every time. This digital bore gauge set also has data hold and preset functions that allow you to conveniently store or recall measurements without having to write them down manually. When it comes to measuring small parts accurately, look no further than the Mitutoyo 568-936 Bore Gage Set.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.