Zoro Homepage

Bore Gage Without Dial Indicator

  • Mfr # 511-201

  • Zoro # G7775831


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
9.5
Features
for small holes
Width (In.)
5.5
Color
Black
Overall Width
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-201
Zoro #
G7775831
UPC #
603908125112
Country of Origin
Japan

Dimensions

Length (In.)
9.5
Width (In.)
5.5
Overall Width
5.5
Height
2
Overall Height
2
Overall Length
9.5

Details

Item
BORE GAGE WITHOUT DIAL INDICATOR
Features
for small holes
Color
Black
Weight
0.5
Standards
10 - 18.5mm

Description

Bore Gage Without Dial Indicator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.