Zoro Homepage

Bracket Kit for Bridge Port-I, Scale-Y

  • Mfr # 64AAB195

  • Zoro # G7798432


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
28.5
Width (In.)
5
Special Features
bracket kit
Height (In.)
5
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64AAB195
Zoro #
G7798432
UPC #
603908551652
Country of Origin
United States

Dimensions

Length (In.)
28.5
Width (In.)
5
Height (In.)
5

Details

Item
BRACKET KIT FOR BRIDGE PORT-I, SCALE-Y
Special Features
bracket kit
Color
Black

Description

Bracket Kit for Bridge Port-I,Scale-Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.