Zoro Homepage

Bracket Kit for Bridgeport Series-1 Kne

  • Mfr # 64AAB193

  • Zoro # G7798469


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
28.5
Color
Black
Width (In.)
5
Height (In.)
5
Special Features
bracket kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64AAB193
Zoro #
G7798469
UPC #
603908551638
Country of Origin
United States

Dimensions

Length (In.)
28.5
Width (In.)
5
Height (In.)
5

Details

Item
BRACKET KIT FOR BRIDGEPORT SERIES-1 KNE
Color
Black
Special Features
bracket kit

Description

Bracket Kit for Bridgeport Series-1 Kne

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.