Zoro Homepage

Bracket Kit for Lathe

  • Mfr # 64AAB191

  • Zoro # G7800447


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
45
Length (In.)
25
Special Features
bracket kit for lathe
Color
Black
Width (In.)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64AAB191
Zoro #
G7800447
UPC #
603908551614
Country of Origin
United States

Dimensions

Height (In.)
45
Length (In.)
25
Width (In.)
5

Details

Item
BRACKET KIT FOR LATHE
Special Features
bracket kit for lathe
Color
Black
Product Type
Bracket Kit for Lathe

Description

Bracket Kit for Lathe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.