
Bracket Kit for Taiwan Grinder Scale Y
Mfr # 64AAB194
Zoro # G7798441
product price: $568.99
/ea
Free Shipping & Returns
Key Features
Special Features
bracket kit
Height (In.)
5
Width (In.)
5
Length (In.)
28.5
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64AAB194
Zoro #
G7798441
UPC #
603908551645
Country of Origin
United States
Dimensions
Height (In.)
5
Width (In.)
5
Length (In.)
28.5
Details
Item
BRACKET KIT FOR TAIWAN GRINDER SCALE Y
Special Features
bracket kit
Color
Black
Description
Bracket Kit for Taiwan Grinder Scale Y
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.