
Bracket Kit for Z-Axis - Quill
Mfr # 64AAB192
Zoro # G7798487
product price: $251.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height (In.)
3.5
Width (In.)
4
Length (In.)
15
Special Features
bracket kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64AAB192
Zoro #
G7798487
UPC #
603908551621
Country of Origin
United States
Dimensions
Height (In.)
3.5
Width (In.)
4
Length (In.)
15
Details
Item
BRACKET KIT FOR Z-AXIS - QUILL
Color
Black
Special Features
bracket kit
Description
Bracket Kit for Z-Axis - Quill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.