Zoro Homepage

Bracket Kit, Universal for Scale-Y, 18"

  • Mfr # 64AAB198

  • Zoro # G7798563


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
2.5
Color
Black
Special Features
bracket kit
Width (In.)
7
Length (In.)
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64AAB198
Zoro #
G7798563
UPC #
603908551683
Country of Origin
United States

Dimensions

Height (In.)
2.5
Width (In.)
7
Length (In.)
27

Details

Item
BRACKET KIT, UNIVERSAL FOR SCALE-Y, 18"
Color
Black
Special Features
bracket kit

Description

Bracket Kit,Universal for Scale-Y,18 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.