Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bracket Kit, Universal for Scale-Y

  • Mfr # 64AAB196

  • Zoro # G7798548


product price: $351.99
/ea
Free Shipping & Returns

Key Features

Special Features
bracket kit
Length (In.)
27
Height (In.)
2.5
Color
Black
Width (In.)
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64AAB196
Zoro #
G7798548
UPC #
603908551669
Country of Origin
United States

Dimensions

Length (In.)
27
Height (In.)
2.5
Width (In.)
6.5

Details

Item
BRACKET KIT, UNIVERSAL FOR SCALE-Y
Special Features
bracket kit
Color
Black

Description

Bracket Kit,Universal for Scale-Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.