
Bracket Kit Universal Scale, Y 14"- 16"
Mfr # 64AAB197
Zoro # G7798493
product price: $321.99
/ea
Free Shipping & Returns
Key Features
Width (In.)
6.5
Length (In.)
27
Color
Black
Height (In.)
2.5
Special Features
bracket kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64AAB197
Zoro #
G7798493
UPC #
603908551676
Country of Origin
United States
Dimensions
Width (In.)
6.5
Length (In.)
27
Height (In.)
2.5
Details
Item
BRACKET KIT, UNIVERSAL FOR SCALE-Y, 14"- 16"
Color
Black
Special Features
bracket kit
Description
Bracket Kit Universal Scale,Y 14 In.- 16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.