Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bsb, 20X

  • Mfr # 215-405-10

  • Zoro # G7771080


product price: $989.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
21.5
Special Features
With fine adjustment of 1mm range
Color
Light Blue
Length (In.)
14.5
Width (In.)
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-405-10
Zoro #
G7771080
UPC #
603908554516
Country of Origin
Switzerland

Dimensions

Height (In.)
21.5
Length (In.)
14.5
Width (In.)
13
Overall Height
21.5
Overall Length
14.5
Overall Width
13

Details

Item
BSB-20X
Special Features
With fine adjustment of 1mm range
Color
Light Blue
Weight
49.5
Product Type
Bsb,20X

Description

Bsb,20X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.