Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bsg, 18X

  • Mfr # 215-150-10

  • Zoro # G7770922


product price: $1,455.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width (In.)
9
Special Features
Easy maintenance
Height (In.)
16.5
Length (In.)
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-150-10
Zoro #
G7770922
UPC #
603908625131
Country of Origin
China

Dimensions

Width (In.)
9
Height (In.)
16.5
Length (In.)
11

Details

Item
BSG-18X
Color
Black
Special Features
Easy maintenance

Description

Bsg,18X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.