Zoro Homepage

Calibrated Caliper

  • Mfr # 500-732-20CAL

  • Zoro # G716049178


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Caliper Material
Stainless Steel
Jaw Depth
1 31/32 in
Long Form Calibration Certificate
Yes
Accuracy
+/- 0.02mm
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
500-732-20CAL
Zoro #
G716049178
UPC #
603908651598
Country of Origin
Japan

Dimensions

Jaw Depth
1 31/32 in

Details

Caliper Material
Stainless Steel
Item
Calibrated Caliper
Long Form Calibration Certificate
Yes
Accuracy
+/- 0.02mm
IP Rating
IP67
Resolution
0.0005 in/0.01 mm
Jaw Shape
Standard Blade Nibs for Outside/Inside Measurement Knife Edge Blade
SPC Output
No
Inches Measured - Maximum
8 in
Millimeters Measured - Maximum
200 mm
Inches Measured - Minimum
0 in
Jaw Material
Carbide-Tipped
Display Type
LCD
Product Type
Digital Caliper
Data Output Type
Cabled
Included Certification
Certificate of Calibration
Millimeters Measured - Minimum
0 mm

Description

Calibrated Caliper, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/- 0.02mm, Caliper Material Stainless Steel, Jaw Depth 1 31/32 in, Long Form Calibration Certificate Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.