Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibrated Caliper

  • Mfr # 500-768-20CAL

  • Zoro # G316049141


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Long Form Calibration Certificate
Yes
Caliper Material
Stainless Steel
Accuracy
+/- 0.02mm
Jaw Depth
40 mm
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
500-768-20CAL
Zoro #
G316049141
UPC #
603908651604
Country of Origin
Japan

Dimensions

Jaw Depth
40 mm

Details

Long Form Calibration Certificate
Yes
Caliper Material
Stainless Steel
Accuracy
+/- 0.02mm
Item
Calibrated Caliper
IP Rating
IP67
Jaw Shape
Standard Blade Nibs for Outside/Inside Measurement Knife Edge Blade
Millimeters Measured - Maximum
150 mm
Jaw Material
Stainless Steel
Included Certification
Certificate of Calibration
Display Type
LCD
Data Output Type
Cabled
Inches Measured - Maximum
6 in
Millimeters Measured - Minimum
0 mm
SPC Output
No
Inches Measured - Minimum
0 in
Resolution
0.0005 in/0.01 mm
Product Type
Digital Caliper

Description

Calibrated Caliper, Resolution 0.0005 in/0.01 mm, IP Rating IP67, SPC Output No, Accuracy +/- 0.02mm, Caliper Material Stainless Steel, Jaw Depth 40 mm, Long Form Calibration Certificate Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.