
Calibrated Caliper
Mfr # 505-738CAL
Zoro # G616049124
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Jaw Depth
40 mm
Dimension Type
Inch
Range per Revolution
0.1 in
Long Form Calibration Certificate
Yes
Caliper Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
505-738CAL
Zoro #
G616049124
UPC #
603908595908
Country of Origin
Japan
Dimensions
Jaw Depth
40 mm
Dimension Type
Inch
Dial Diameter
39 1/2 mm
Details
Range per Revolution
0.1 in
Long Form Calibration Certificate
Yes
Caliper Material
Stainless Steel
Accuracy
0.001 in
Item
Calibrated Caliper
Inches Measured - Minimum
0 in
Jaw Material
Carbide-Tipped
Jaw Shape
Standard
Dial Color
White
Jaw Actuation Type
Thumb Wheel
Scale Millimeter Graduations
1 mm
Dial Graduations
0.001 in
Included Certification
Certificate of Calibration, Certificate of Inspection
Measurement Type
Depth, Inside, Outside, Step
Scale Inch Graduations
0.1 in
Inches Measured - Maximum
6 in
Description
Calibrated Caliper, Accuracy 0.001 in, Long Form Calibration Certificate Yes, Caliper Material Stainless Steel, Dial Color White, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 40 mm, Jaw Material Carbide-Tipped, Included Certification Certificate of Calibration, Certificate of Inspection, Jaw Shape Standard, Range per Revolution 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.