
Calibrated Caliper
Mfr # 505-749CAL
Zoro # G416049157
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Range per Revolution
0.1 in
Accuracy
0.002 in
Dimension Type
Inch
Caliper Material
Stainless Steel
Long Form Calibration Certificate
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
505-749CAL
Zoro #
G416049157
UPC #
603908651710
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Jaw Depth
64 mm
Dial Diameter
39 1/2 mm
Details
Range per Revolution
0.1 in
Accuracy
0.002 in
Caliper Material
Stainless Steel
Long Form Calibration Certificate
Yes
Item
Calibrated Caliper
Scale Inch Graduations
0.1 in
Jaw Shape
Standard
Dial Graduations
0.001 in
Jaw Material
Carbon Fiber
Inches Measured - Maximum
12 in
Jaw Actuation Type
Thumb Wheel
Included Certification
Certificate of Calibration, Certificate of Inspection
Inches Measured - Minimum
0 in
Dial Color
White
Scale Millimeter Graduations
1 mm
Measurement Type
Depth, Inside, Outside, Step
Description
Calibrated Caliper, Accuracy 0.002 in, Long Form Calibration Certificate Yes, Caliper Material Stainless Steel, Dial Color White, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 64 mm, Jaw Material Carbon Fiber, Included Certification Certificate of Calibration, Certificate of Inspection, Jaw Shape Standard, Range per Revolution 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.