Zoro Homepage

Calibrated Dial Bore Gauge

  • Mfr # 511-751-20CAL

  • Zoro # G316055227


product price: $559.99
/ea
Free Shipping & Returns

Key Features

SPC Output
No
Includes Indicator
Yes
Resolution
0.0001 in
Display Type
Dial
Inches Measured - Maximum
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511-751-20CAL
Zoro #
G316055227
UPC #
603908715429
Country of Origin
Japan

Dimensions

Dimension Type
Inch

Details

Item
Calibrated Dial Bore Gauge
SPC Output
No
Includes Indicator
Yes
Resolution
0.0001 in
Display Type
Dial
Inches Measured - Maximum
1.4 in
Accuracy
2 micronm / .00008"
Contact Style
Anvil and Spacer
Contact Point Material
Carbide
Operation Type
Mechanical
Inches Measured - Minimum
0.7 in
Requires Indicator
Yes

Description

Calibrated Dial Bore Gauge, Resolution 0.0001 in, SPC Output No, Data Output Type Not Applicable, Contact Style Anvil and Spacer, Dimension Type Inch, Includes Indicator Yes, Operation Type Mechanical, Requires Indicator Yes, Accuracy 2 micronm / .00008 In., Contact Point Material Carbide, Display Type Dial, Repeatability Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.