
Calibrated Dial Bore Gauge
Mfr # 511-753-20CAL
Zoro # G716055223
product price: $589.99
/ea
Free Shipping & Returns
Key Features
Dimension Type
Inch
Operation Type
Mechanical
Requires Indicator
Yes
Includes Indicator
Yes
SPC Output
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511-753-20CAL
Zoro #
G716055223
UPC #
603908709480
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Details
Item
Calibrated Dial Bore Gauge
Operation Type
Mechanical
Requires Indicator
Yes
Includes Indicator
Yes
SPC Output
No
Resolution
0.0001 in
Display Type
Dial
Inches Measured - Maximum
6 in
Contact Point Material
Carbide
Accuracy
2 micronm / .00008"
Contact Style
Anvil and Spacer
Inches Measured - Minimum
2 in
Description
Calibrated Dial Bore Gauge, Resolution 0.0001 in, SPC Output No, Data Output Type Not Applicable, Contact Style Anvil and Spacer, Dimension Type Inch, Includes Indicator Yes, Operation Type Mechanical, Requires Indicator Yes, Accuracy 2 micronm / .00008 In., Contact Point Material Carbide, Display Type Dial, Repeatability Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.