Zoro Homepage

Calibrated Digital Depth Micrometers

  • Mfr # 329-350-32CAL

  • Zoro # G816055208


product price: $1,309.99
/ea
Free Shipping & Returns

Key Features

Includes
Key Spanner
Long Form Calibration Certificate
No
SPC Output
Yes
Number of Gauges
1
Resolution
0.00005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
329-350-32CAL
Zoro #
G816055208
UPC #
603908612827
Country of Origin
Japan

Dimensions

Base Length
4 in
Dimension Type
Inch/Metric
Rod Diameter
4 mm

Details

Includes
Key Spanner
Long Form Calibration Certificate
No
SPC Output
Yes
Number of Gauges
1
Resolution
0.00005 in
Anvil Material
Hardened Steel
Item
Calibrated Digital Depth Micrometers
Number of Measuring Rods
6
IP Rating
Not Rated
Base Style
Full
Inches Measured - Minimum
0 in
Thimble Type
Ratchet
Millimeters Measured - Minimum
0 mm
Data Output Type
Cabled
Anvil Shape
Flat
Millimeters Measured - Maximum
152.4 mm
Spindle Shape
Flat
Rod Tip Shape
Lapped
Rotating Spindle
Yes
Inches Measured - Maximum
6 in
Accuracy
+/- 0.00015 in

Description

Calibrated Digital Depth Micrometers, SPC Output Yes, Resolution 0.00005 in, Base Length 4 in, Number of Measuring Rods 6, Long Form Calibration Certificate No, IP Rating Not Rated, Number of Gauges 1, Anvil Material Hardened Steel, Includes Key Spanner

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.