Zoro Homepage

Calibrated Digital Depth Micrometers

  • Mfr # 329-351-30CAL

  • Zoro # G016055206


product price: $1,006.99
/ea
Free Shipping & Returns

Key Features

Base Length
101.60 mm
Includes
Key Spanner
IP Rating
Not Rated
Base Style
Full
Number of Measuring Rods
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
329-351-30CAL
Zoro #
G016055206
UPC #
603908668275
Country of Origin
Japan

Dimensions

Base Length
101.60 mm
Dimension Type
Inch/Metric
Rod Diameter
0.157 in

Details

Includes
Key Spanner
IP Rating
Not Rated
Base Style
Full
Number of Measuring Rods
12
Long Form Calibration Certificate
No
Resolution
0.00005 in
SPC Output
Yes
Number of Gauges
1
Item
Calibrated Digital Depth Micrometers
Anvil Material
Hardened Steel
Millimeters Measured - Maximum
304.8 mm
Data Output Type
Cabled
Spindle Shape
Flat
Accuracy
0.00015 in
Thimble Type
Ratchet
Millimeters Measured - Minimum
0 mm
Rotating Spindle
Yes
Inches Measured - Maximum
12 in
Rod Tip Shape
Lapped
Anvil Shape
Flat
Inches Measured - Minimum
0 in

Description

Calibrated Digital Depth Micrometers, SPC Output Yes, Resolution 0.00005 in, Base Length 101.60 mm, Number of Measuring Rods 12, Long Form Calibration Certificate No, IP Rating Not Rated, Number of Gauges 1, Anvil Material Hardened Steel, Includes Key Spanner

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.