Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibrated Gauge Block

  • Mfr # 611195-531CAL

  • Zoro # G316049196


product price: $55.49
/ea

Key Features

Shape
Rectangular
Material
Steel
Grade
ASME 0
Tolerance
4 micron in
Face Width
0.354"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611195-531CAL
Zoro #
G316049196
UPC #
603908681090
Country of Origin
Japan

Dimensions

Nominal Size
0.5 in
Face Width
0.354"
Dimension Type
Inch
Face Length
1.181"

Details

Shape
Rectangular
Item
Calibrated Gauge Block
Material
Steel
Grade
ASME 0
Tolerance
4 micron in
Product Type
Gage Block
With Hole
No
Included Certification
Certificate of Calibration; Certificate of Inspection
Application Grade
Workshop; Inspection
Long Form Calibration Certificate
Yes

Description

Calibrated Gauge Block, Long Form Calibration Certificate Yes, Material Steel, Application Grade Workshop; Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 0.5 in, Shape Rectangular, Tolerance 4 micron in, With Hole No, Face Length 1.181 In., Face Width 0.354 In., Included Certification Certificate of Calibration; Certificate of Inspection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.