Zoro Homepage

Calibrated Gauge Block

  • Mfr # 611201-541CAL

  • Zoro # G516049101


product price: $50.99
/ea

Key Features

Shape
Rectangular
Material
Steel
Grade
AS-1
Tolerance
6 micron in
Face Width
0.354"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611201-541CAL
Zoro #
G516049101
UPC #
603908652007
Country of Origin
Japan

Dimensions

Nominal Size
1.0 in
Face Width
0.354"
Face Length
1.378"
Dimension Type
Inch

Details

Shape
Rectangular
Material
Steel
Grade
AS-1
Tolerance
6 micron in
Item
Calibrated Gauge Block
Long Form Calibration Certificate
Yes
Product Type
Gage Block
Included Certification
Certificate of Calibration; Certificate of Inspection
With Hole
No
Application Grade
Workshop; Inspection

Description

Calibrated Gauge Block, Long Form Calibration Certificate Yes, Material Steel, Application Grade Workshop; Inspection, Dimension Type Inch, Grade AS-1, Nominal Size 1.0 in, Shape Rectangular, Tolerance 6 micron in, With Hole No, Face Length 1.378 In., Face Width 0.354 In., Included Certification Certificate of Calibration; Certificate of Inspection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.