Zoro Homepage

Calibrated Gauge Block

  • Mfr # 611202-531CAL

  • Zoro # G216049029


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Shape
Rectangular
Grade
ASME 0
Material
Steel
Tolerance
4 micron in
Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611202-531CAL
Zoro #
G216049029
UPC #
603908681298
Country of Origin
Japan

Dimensions

Nominal Size
2.0 in
Dimension Type
Inch
Face Width
0.354"
Face Length
1.378"

Details

Shape
Rectangular
Item
Calibrated Gauge Block
Grade
ASME 0
Material
Steel
Tolerance
4 micron in
Product Type
Gage Block
With Hole
No
Included Certification
Certificate of Calibration; Certificate of Inspection
Application Grade
Workshop; Inspection
Long Form Calibration Certificate
Yes

Description

Calibrated Gauge Block, Long Form Calibration Certificate Yes, Material Steel, Application Grade Workshop; Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 2.0 in, Shape Rectangular, Tolerance 4 micron in, With Hole No, Face Length 1.378 In., Face Width 0.354 In., Included Certification Certificate of Calibration; Certificate of Inspection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.