
Calibrated Gauge Block
Mfr # 611212-531CAL
Zoro # G616049209
product price: $47.39
/eaKey Features
Grade
ASME 0
Material
Steel
Shape
Rectangular
Tolerance
4 micron in
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611212-531CAL
Zoro #
G616049209
UPC #
603908681625
Country of Origin
Japan
Dimensions
Nominal Size
0.25 in
Dimension Type
Inch
Face Length
1.181"
Face Width
0.354"
Details
Grade
ASME 0
Material
Steel
Item
Calibrated Gauge Block
Shape
Rectangular
Tolerance
4 micron in
Product Type
Gage Block
Application Grade
Workshop; Inspection
With Hole
No
Long Form Calibration Certificate
Yes
Included Certification
Certificate of Calibration; Certificate of Inspection
Description
Calibrated Gauge Block, Long Form Calibration Certificate Yes, Material Steel, Application Grade Workshop; Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 0.25 in, Shape Rectangular, Tolerance 4 micron in, With Hole No, Face Length 1.181 In., Face Width 0.354 In., Included Certification Certificate of Calibration; Certificate of Inspection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.