Calibrated Gauge Block
Mfr # 611611-531CAL
Zoro # G616049223
product price: $49.15
/eaKey Features
Tolerance
0.10 micron m
Grade
ASME 0
Shape
Rectangular
Material
Steel
Long Form Calibration Certificate
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611611-531CAL
Zoro #
G616049223
UPC #
603908684190
Country of Origin
Japan
Dimensions
Nominal Size
1.0 mm
Face Width
9 mm
Face Length
30 mm
Dimension Type
Metric
Details
Tolerance
0.10 micron m
Grade
ASME 0
Shape
Rectangular
Item
Calibrated Gauge Block
Material
Steel
Long Form Calibration Certificate
Yes
Product Type
Gage Block
With Hole
No
Included Certification
Certificate of Calibration; Certificate of Inspection
Application Grade
Workshop; Inspection
Description
Calibrated Gauge Block, Long Form Calibration Certificate Yes, Material Steel, Application Grade Workshop; Inspection, Dimension Type Metric, Grade ASME 0, Nominal Size 1.0 mm, Shape Rectangular, Tolerance 0.10 micron m, With Hole No, Face Length 30 mm, Face Width 9 mm, Included Certification Certificate of Calibration; Certificate of Inspection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.