Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibrated Gauge Block

  • Mfr # 611615-531CAL

  • Zoro # G716049017


product price: $39.39
/ea

Key Features

Shape
Rectangular
Tolerance
0.10 micron m
Grade
ASME 0
Material
Steel
Included Certification
Certificate of Calibration; Certificate of Inspection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611615-531CAL
Zoro #
G716049017
UPC #
603908684343
Country of Origin
Japan

Dimensions

Nominal Size
5 mm
Dimension Type
Metric
Face Width
9 mm
Face Length
30 mm

Details

Item
Calibrated Gauge Block
Shape
Rectangular
Tolerance
0.10 micron m
Grade
ASME 0
Material
Steel
Included Certification
Certificate of Calibration; Certificate of Inspection
With Hole
No
Product Type
Gage Block
Application Grade
Workshop; Inspection
Long Form Calibration Certificate
Yes

Description

Calibrated Gauge Block, Long Form Calibration Certificate Yes, Material Steel, Application Grade Workshop; Inspection, Dimension Type Metric, Grade ASME 0, Nominal Size 5 mm, Shape Rectangular, Tolerance 0.10 micron m, With Hole No, Face Length 30 mm, Face Width 9 mm, Included Certification Certificate of Calibration; Certificate of Inspection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.