Zoro Homepage

Calibrated Gauge Block

  • Mfr # 611671-531CAL

  • Zoro # G416048983


product price: $46.39
/ea

Key Features

Shape
Rectangular
Material
Steel
Tolerance
0.10 micron m
Grade
ASME 0
Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
611671-531CAL
Zoro #
G416048983
UPC #
603908685043
Country of Origin
Japan

Dimensions

Nominal Size
10 mm
Dimension Type
Metric

Details

Item
Calibrated Gauge Block
Shape
Rectangular
Material
Steel
Tolerance
0.10 micron m
Grade
ASME 0
Long Form Calibration Certificate
Yes
Application Grade
Workshop; Inspection
With Hole
No
Included Certification
Certificate of Calibration; Certificate of Inspection
Product Type
Gage Block

Description

Calibrated Gauge Block, Long Form Calibration Certificate Yes, Material Steel, Application Grade Workshop; Inspection, Dimension Type Metric, Grade ASME 0, Nominal Size 10 mm, Shape Rectangular, Tolerance 0.10 micron m, With Hole No, Included Certification Certificate of Calibration; Certificate of Inspection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.