Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibrated Gauge Block

  • Mfr # 614191-531CAL

  • Zoro # G316048960


product price: $46.19
/ea

Key Features

Shape
Square
Tolerance
4 micron in
Material
Steel
Grade
ASME 0
Included Certification
Certificate of Calibration; Certificate of Inspection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
614191-531CAL
Zoro #
G316048960
UPC #
603908690818
Country of Origin
Japan

Dimensions

Nominal Size
0.100 in
Face Width
0.95"
Dimension Type
Inch
Face Length
0.95"

Details

Shape
Square
Item
Calibrated Gauge Block
Tolerance
4 micron in
Material
Steel
Grade
ASME 0
Included Certification
Certificate of Calibration; Certificate of Inspection
Application Grade
Workshop; Inspection
Long Form Calibration Certificate
Yes
With Hole
Yes
Product Type
Gage Block

Description

Calibrated Gauge Block, Long Form Calibration Certificate Yes, Material Steel, Application Grade Workshop; Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 0.100 in, Shape Square, Tolerance 4 micron in, With Hole Yes, Face Length 0.95 In., Face Width 0.95 In., Included Certification Certificate of Calibration; Certificate of Inspection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.