Calibrated Gauge Block
Mfr # 614195-531CAL
Zoro # G016048970
product price: $66.59
/eaKey Features
Grade
ASME 0
Material
Steel
Shape
Square
Tolerance
4 micron in
Product Type
Gage Block
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
614195-531CAL
Zoro #
G016048970
UPC #
603908690924
Country of Origin
Japan
Dimensions
Nominal Size
0.5 in
Face Width
0.95"
Dimension Type
Inch
Face Length
0.95"
Details
Item
Calibrated Gauge Block
Grade
ASME 0
Material
Steel
Shape
Square
Tolerance
4 micron in
Product Type
Gage Block
With Hole
Yes
Application Grade
Workshop; Inspection
Included Certification
Certificate of Calibration; Certificate of Inspection
Long Form Calibration Certificate
Yes
Description
Calibrated Gauge Block, Long Form Calibration Certificate Yes, Material Steel, Application Grade Workshop; Inspection, Dimension Type Inch, Grade ASME 0, Nominal Size 0.5 in, Shape Square, Tolerance 4 micron in, With Hole Yes, Face Length 0.95 In., Face Width 0.95 In., Included Certification Certificate of Calibration; Certificate of Inspection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.